Shop All Outdoor Benches
Global Industrial
6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, In Ground Mount, Blue
Mfr # 277154IBL
Zoro # G011835087
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 51 in
- Color Blue
- Width (In.) 23 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277154IBL
- Zoro # G011835087
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 51 in |
Width (In.) | 23 in |
Length | 72 in |
Details
Item | Backed Bench |
Material | Expanded Metal |
Color | Blue |
Assembly | Unassembled |
Description
Heavy-gauge perforated metal seat and back. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Years Limited Warranty. Overall Dimensions: 72inL x 23inW x 51inH. Seat Dimensions: 72inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Scraper bar (1716606SM)
- CATCHMASTER Glue Trap, 8-1/2 In. L, 5-1/4 In. W, PK4 (18-72)
- FISKARS All Steel Bypass Pruner (391091-1013)
- ILC Replacement for Ezgo / Cushman / Textron Axle RH El/med Lh/gs HYP 16.75 (AXLE RH EL/MED LH/GS HYP 16.75 EZGO / CUSHMAN / T)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate Top with Steel Base, 96x12x18 (702910)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Blue (695742BL)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- GLOBAL INDUSTRIAL 6ft Park Bench w/ Backrest, Tan (240126TN)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- Global Industrial Outdoor Benches