Shop All Outdoor Benches
Global Industrial
6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Blue
Mfr # 277154BL
Zoro # G311835008
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 33 in
- Width (In.) 24 in
- Color Blue
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277154BL
- Zoro # G311835008
- UPC # 707022030762
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 72 in |
Details
Item | Backed Bench |
Material | Expanded Metal |
Color | Blue |
Assembly | Unassembled |
Description
Expanded Metal Mesh Bench With Back Rest Blue 72in. Premium All Steel Metal Mesh Benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a blue thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 72inL x 24inW x 33inH. 7 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK BURNER H DBL 19"" UNVRS (23513A)
- BERGAN Elite Gourmet Pet Waterer, Large, Blue, 16. (11775)
- LOGO BRANDS Minnesota Vikings Sweatshirt Blanket (618-74)
- JONES STEPHENS Grdn Hose Fttng, FH x FH Swvl, 3/4"x3/4" (G20130)
- GLOBAL INDUSTRIAL Workbench Top, ESD Safety Edge, 72inW x 36inD x 1-1/4in Thick (706361)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL 48L Plastic Park Bench With Backrest, Gray (240125GY)
- BOHLMANN 72in Commercial Concrete Bench, Polished White Bench/Red Quartzite Frame (BB-72GC-POLI WHT-RED)
- Global Industrial Patio Furniture