Global Industrial

6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Gray


product price: $697.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Global Industrial™ 6ft Horizontal Slat Outdoor Park Bench offers a contemporary seating choice for a variety of outdoor locations. This heavy-duty commercial steel bench is ideal for train stations, park facilities, shopping areas, and other areas where spaces for public seating are needed. Finished in outdoor powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. The back and seat are made from 4in x 1/5in welded steel slats. Ships fully assembled. 1 Year Limited Warranty. Features: Overall dimensions: 72inL x 26-3/4inW x 30-7/8inH. Seat dimensions: 68inL x 17inH. Armrest height: 22-5/8inH. Max capacity: 600 lbs. Powder coated frame and slats resist rust and corrosion. Slightly angled back surface. Stylish horizontal slatted design. Bench is completely welded and ships fully assembled. Flexible surface mount allows quick relocation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.