Shop All Outdoor Benches
Global Industrial
6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black
Mfr # 436975BK
Zoro # G811835171
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436975BK
- Zoro # G811835171
- UPC # 707022469074
- Country of Origin China
- Category Outdoor Benches
Description
The Global Industrial™ 6ft Horizontal Slat Outdoor Park Bench offers a contemporary seating choice for a variety of outdoor locations. This heavy-duty commercial steel bench is ideal for train stations, park facilities, shopping areas, and other areas where spaces for public seating are needed. Finished in outdoor powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. The back and seat are made from 4in x 1/5in welded steel slats. Ships fully assembled. 1 Year Limited Warranty. Features: Overall dimensions: 72inL x 26-3/4inW x 30-7/8inH. Seat dimensions: 68inL x 17inH. Armrest height: 22-5/8inH. Max capacity: 600 lbs. Powder coated frame and slats resist rust and corrosion. Slightly angled back surface. Stylish horizontal slatted design. Bench is completely welded and ships fully assembled. Flexible surface mount allows quick relocation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Inline Fuel Shutoff Valve Kit For Briggs & Stratton 692008, 698183; 120-230 (120-230)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49750GRA)
- ZEP Granular Ice Melt, 50 lb., Bag (440901)
- ZORO SELECT Fence Post, 60 H x 3 1/2 W In., Steel (46V228)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Blue (695743BL)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Green (262076GN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Red (262076RD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- FROG FURNISHINGS Cedar 4' Colonial Bench (PB 4CEDCOLE)
- Global Industrial Outdoor Benches