Shop All Outdoor Benches
Global Industrial
6ft Outdoor Bench with Back, Vertical Steel Slat, Green
Mfr # 694854KD
Zoro # G911835118
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Slat
- Overall Height 31 in
- Color Green
- Width (In.) 26 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 694854KD
- Zoro # G911835118
- UPC # 707022495660
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 31 in |
Width (In.) | 26 in |
Length | 72 in |
Details
Item | Backed Bench |
Material | Steel Slat |
Color | Green |
Assembly | Unassembled |
Description
Pre-drilled mounting holes for surface mounting. Perfect for outdoor grounds and parks. Slatted design helps prevent moisture buildup or standing water. The Global Industrial™ 6ft Outdoor Bench with Back is a heavy-duty commercial bench that is ideal for schools, summer camps, or any outdoor environment requiring seating. Finished in outdoor powder coating, this 5/16in thick, heavy-duty steel durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE 7" Steel Ice Scraper with 39" Poly Handle (SJEG700)
- BRIGGS & STRATTON Rocker Arm (691751)
- ORTHO Vegetation Klr Gc 1.33G (0445510)
- ILC Replacement For Bw Aec603658 Battery (AEC603658)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate Top with Steel Base, 96x12x18 (702910)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Trapezoid Legs, 48inW x 12inD x 17inH (695976T)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- Global Industrial Patio Furniture