Shop All Outdoor Benches
Global Industrial
6ft Outdoor Bench with Back, Vertical Steel Slat, Gray
Mfr # 694854GYKD
Zoro # G311835107
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Slat
- Overall Height 31 in
- Color Gray
- Width (In.) 26 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694854GYKD
- Zoro # G311835107
- UPC # 707022495684
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 31 in |
Width (In.) | 26 in |
Length | 72 in |
Details
Item | Backed Bench |
Material | Steel Slat |
Color | Gray |
Assembly | Unassembled |
Description
Pre-drilled mounting holes for surface mounting. Perfect for outdoor grounds and parks. Slatted design helps prevent moisture buildup or standing water. The Global Industrial™ 6ft Outdoor Bench with Back is a heavy-duty commercial bench that is ideal for schools, summer camps, or any outdoor environment requiring seating. Finished in outdoor powder coating, this 5/16in thick, heavy-duty steel durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN USA Gardman Usa Foldaway Garden Kneeler Seat R616 (R616)
- STENS Heavy-Duty Steel Ball Bearing Wheel, 10 X 2.75 200-022 (200-022)
- IK SPRAYERS IK Pro Air Connector With Joint (82671804)
- SEA-DOG Sea-Dog 671460-1 Stainless Steel Hammock Hook - 1/2", Pair (671460-1)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Green (262077GN)
- GLOBAL INDUSTRIAL 72L Expanded Metal Mesh Bench w/Back Rest, Gray (277154GY)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- GT GRANDSTANDS BY ULTRAPLAY 8' Aluminum Team Bench, Backless, Surface Mount (BE-PE00800)
- Global Industrial Patio Furniture