Shop All Air Circulators
Global Industrial
6ft Large Mobile Industrial Cooling Fan, 40,000 CFM, 120V
Mfr # 604140
Zoro # G011938351
product price: $6,125.99
/ea
Free Shipping & Returns
$6,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 604140
- Zoro # G011938351
- UPC # 707022496315
- Country of Origin China
- Category Air Circulators
Description
Easy-to-maneuver around and through standard entryways. 40,000 CFM output, covers up to 3,000 Sq. Ft. Adjustable-height handles for ease of mobility. We took big mobile industrial fans to a new level when we designed the Global Industrial™ Large 6ft Mobile Industrial Cooling Fan. This big warehouse fan is built to bring maximum air flow to cool large areas, up to 3,000 Sq. Ft. wherever your facility needs it. It is perfect for auto shops, warehouses, fitness centers, and other indoor spaces. Adjustable position handles allow users to easily grip and steer the Large 6ft Mobile Industrial Cooling Fan. Large locking wheels provide effortless mobility. Heavy-duty steel frame construction. Direct drive EC motor with variable speed control. Handwheel controls for easy tilt adjustments. Fan shipped partially assembled. 120V, 6 Amps. Contoured aluminum fan blades. 25 ft. power cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Gun Probe, 2HP (4774-1)
- DAYTON Flame Sensor (11J38R06890-003)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- GLOBAL INDUSTRIAL 18 Industrial Floor Fan (258324)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 30 Diameter, 1/3HP, 8775CFM (585280)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 24 Diameter, 3/10HP, 7700CFM (292450)
- GLOBAL INDUSTRIAL Workstation Fan, 18 Diameter (294493)
- GLOBAL INDUSTRIAL Deluxe Oscillating Pedestal Fan, 30 Diameter, 1/2HP, 10,000CFM (652299)
- GLOBAL INDUSTRIAL Air Mover With Wheels, 3 Speed, 1 HP, 4000 CFM (641764)
- PATTERSON High-Velocity Industrial Fan (H14A)
- Global Industrial Air Circulators