Shop All Garment Racks
Global Industrial
65-1/2H Mobile Chrome Coat Rack, Hangers Sold Separately
Mfr # 506584
Zoro # G208596524
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 65-1/2 in
- Depth (In.) 20
- Width (In.) 41 to 60 in
- Holds With Hanger Bars
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 506584
- Zoro # G208596524
- UPC # 707022079747
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 65-1/2 in |
Depth (In.) | 20 |
Width (In.) | 41 to 60 in |
Details
Item | Hangers |
Holds | With Hanger Bars |
Material | Steel |
Color | Silver |
Assembly | Required |
Description
Hangers sold separately. Durable chrome plated steel wire design minimizes dust accumulation, maximizes ventilation. Resistsdenting, chipping and rusting. 65-1/2H x 20D. Extends from 41 to 60 wide. 4 swivel casters, two locking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (1656MB)
- 80/20 Double Anchor T-Nut M5 Short 10 S (3903)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 61 in H, Gray (30118)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Yellow, 10 PK (K-QSB102YL-10)
- GLOBAL INDUSTRIAL 36W Coat Rack with 5 Hook - Silver (695715)
- GLOBAL INDUSTRIAL 69-1/2H Steel Coat Tree, Silver (695311)
- GLOBAL INDUSTRIAL Nexel 36W x 24D Wall Coat Rack (184444)
- GLOBAL INDUSTRIAL 36-1/2W Wall Mounted Coat Rack - Silver (695313)
- GLOBAL INDUSTRIAL 36-1/2W Wall Mounted Coat Rack - Black (695312)
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- RUBBERMAID Keeper Cake Serv'N'Save (1777191)
- Global Industrial Garment Racks