Shop All Wire Shelf Posts
Global Industrial
63H Nexelate, Post, 4PK
Mfr # 320781
Zoro # G508658342
product price: $59.65
/pk 4, $14.91/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Height 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320781
- Zoro # G508658342
- UPC # 707022400060
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 63 in |
Details
Color | Silver |
Material | Steel |
Description
. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Nexelate Silver Epoxy is an attractive, rugged and affordable finish that is NSF approved for wet or dry use. Set of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN No Stud Floating Shelf 36", White Powder Coat (L-36-W)
- DURHAM MFG Drawer, For Use w/Workbench/Cabinets (177-DRAWER-95)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2025xL - 16-1/2"L x 10-29/32"W x 2-1/2"H (DC2025 XL)
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Black Epoxy (P68B)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Green Epoxy (P68GZ)
- GLOBAL INDUSTRIAL Wire Shelving Post 80 High - Green Epoxy (P80GZ)
- GLOBAL INDUSTRIAL Wire Shelving Post 80 High - Silver Epoxy (P80EP)
- GLOBAL INDUSTRIAL 34H Nexelate, Post, 4PK (711254)
- GLOBAL INDUSTRIAL 54H Black Epoxy Post, 4PK (711238)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in, Quick-Adjust (P74GY)
- Global Industrial Wire Shelf Posts