Shop All Skate Wheel Conveying
Global Industrial
6'2 to 24'8 Portable Flexible & Expandable Conveyor - Steel Skate Wheels - 175 Lbs. Per Foot
Mfr # 168112
Zoro # G308610717
product price: $2,432.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,432.99
Free 30-Day Returns
Key Features
- Roller Cover Material Steel
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168112
- Zoro # G308610717
- UPC # 707022079655
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
Overall Width | 18 in |
Details
Item | Portable Flexible Conveyor |
Roller Cover Material | Steel |
Description
Instantly set up conveyor lines for shipping, receiving, assembly and packaging areas. Flexible, portable gravity conveyor expands from 6'2 to 24'8. Rugged 5/16 steel axles and self-tracking skate wheels with enclosed steel ball bearings offer smooth material flow. 175 lbs. per foot capacity. 1-1/4 compressed to 4 expanded axle centers for a 7 minimum package size. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES 48 L Glass Dolly (GD-48)
- ZORO SELECT Platform Truck, 2400lb, 48in x 24in, 40in H (EPTFL24488MR95)
- DAYTON Controller Curtis, 1243C-4391 (49P132)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC141072)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Steel Skate Wheels, 6'2 to 24'8 (168113)
- GLOBAL INDUSTRIAL 3ft3in to 12ft10inL Steel Skate Wheel Conveyor, Portable & Expandable, 18in W (988989)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Nylon Skate Wheels, 6'2 to 24'8 (168111)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- ULTIMATION Plastic Replacement Skate Wheels, 100PK (SKPW-100)
- Global Industrial Skate Wheel Conveying