Shop All Skate Wheel Conveying
Global Industrial
6'2 to 24'8 Portable Flexible & Expandable Conveyor - Nylon Skate Wheels - 175 Lbs. Per Foot
Mfr # 168110
Zoro # G208610695
product price: $2,036.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,036.99
Free 30-Day Returns
Key Features
- Roller Cover Material Steel
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168110
- Zoro # G208610695
- UPC # 707022079631
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
Overall Width | 18 in |
Details
Item | Portable Flexible Conveyor |
Roller Cover Material | Steel |
Description
Assembles easily. Flexible, portable gravity conveyor expands from 6'2 to 24'8. Rugged 5/16 steel axles and self-tracking skate wheels with enclosed steel ball bearings offer smooth material flow. 175 lbs. per foot capacity. 1-1/4 compressed to 4 expanded axle centers for a 7 minimum package size. Seven zinc plated telescopic legs with 4 thermoplastic rubber swivel casters adjust independently from 31-3/4 to 40-1/2 to achieve maximum gravity flow and create banked curves. Units bend around a 27 radius. End legs have locking brakes. Includes convenient box stop and hook couplers to connect additional conveyors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT TENNANT (1218752)
- CAMPBELL CHAIN & FITTINGS Duplex Hand Grip Clamp, with EyeNut (6421802)
- DEWALT 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (DXL2010-02)
- CASTERHQ 3"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 210 LBS CAPACITY (CB-GTR3)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Nylon Skate Wheels, 6'2 to 24'8 (168111)
- GLOBAL INDUSTRIAL 3ft3in to 12ft10inL Steel Skate Wheel Conveyor, Portable & Expandable, 18in W (988989)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Steel Skate Wheels, 6'2 to 24'8 (168113)
- GLOBAL INDUSTRIAL 6'2 to 24'8 Portable Flexible & Expandable Conveyor - Steel Skate Wheels - 175 Lbs. Per Foot (168112)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 18in. W (18X16X90A)
- ZORO SELECT Skate Wheel Conveyor, 26-3/4" W Overall (55KR70)
- Global Industrial Skate Wheel Conveying