Shop All Bicycle Racks
Global Industrial
61-5/8L Grid Bike Rack, Single Sided, Powder Coated Steel, 5-Bike Capacity
Mfr # 652770
Zoro # G708620675
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61-5/8 in
- Width 26-1/2 in
- Height 31-3/16 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652770
- Zoro # G708620675
- UPC # 707022015981
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 61-5/8 in |
Width | 26-1/2 in |
Height | 31-3/16 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder coated |
Type | Single Sided Bike Rack |
Description
Durable tubular steel framePowder coated steel finish Ideal for outdoor applications Protective end caps for safety5 bike capacity Holds bikes in upright position Accommodates bicycles on one side Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Universal Spreader, 100 Lb. Capacity (640788)
- THERMACELL 225 Sq. Ft. Coverage Area 12 Hr. Backyard Mosquito Repellent Lamp (PSLL2)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, Deck Drive, 1/2in. x 134in. (75-710)
- SIMPSON Industrial Duty 5000 psi 5.0 gpm Cold Water Gas Pressure Washer (WS5050H)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 5-Bike (652777F)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- GLOBAL INDUSTRIAL Bike Storage Shelter with Slant Roof, 16 Bike Capacity, 120L x 95-1/2W x 90-1/16H (708408)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670352GY)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL 94L Wave Bike Rack, Green, Flange Mount, 9-Bike Capacity (652779MGN)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- Global Industrial Bicycle Racks