Shop All Cabinet Workbenches
Global Industrial
60x30 Pedestal Workbench, 3 Drawers & 1 Cabinet, Shop Top Safety Edge Gray
Mfr # 300751
Zoro # G411937541
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 300751
- Zoro # G411937541
- Country of Origin China
- Category Cabinet Workbenches
Description
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13inW x 17-3/4inD. Two drawers are 5-1/2inH, lower drawer is 12 H and accepts hanging file folders. Cabinet includes an adjustable shelf, and a locking door with recessed handle and cylinder lock. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Clear (QSB216CL)
- 80/20 Joining Plate, 15 Series (4375-BLACK)
- WILTON Jaw Inserts, 4-1/2 In, PR (2905000)
- GLOBAL INDUSTRIAL Cabinet Workbench Pedestal W/Built-In Base (606959)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- GLOBAL INDUSTRIAL 96 x 30 Pedestal Workbench, 2 Drawers and Cabinet, Maple Square Edge, Gray (319030)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- Global Industrial Cabinet Workbenches