Shop All Workbenches
Global Industrial
60x30 Mobile Adjustable Height C-Channel Leg Workbench, Stainless Steel
Mfr # 239125A
Zoro # G811835539
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Gray
- Depth 30 in
- Height 36 to 43 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239125A
- Zoro # G811835539
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 36 to 43 in |
Details
Item | Light Duty Workbench |
Color | Gray |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
Easily transport your workbench where you need it. 1-1/2in thick x 16 gauge Type 304 stainless steel top with standard square edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Dover 25"W x 68"H Corner Storage Cabinet with 2 Doors and Open Shelving (ANDO77WH)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Red (269685RD)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- GLOBAL INDUSTRIAL 48 x 30 Adj Height Workbench w/Drawer&Riser, Black-Birch Square Edge Top (319074BBK)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 72inW x 36inD, Tan (237386LLBTN)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- GLOBAL INDUSTRIAL Extra Long Panel Leg Workbench, 96 x 36in, Power Outlets, Maple Square Edge (778327)
- Global Industrial Workbenches