Shop All Workbench Accessories
Global Industrial
60W Workbench Tool Organizer and Sorting Tray, Blue
Mfr # 319350
Zoro # G709146402
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 4 in
- Height 2 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319350
- Zoro # G709146402
- UPC # 707022341165
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 4 in |
Height | 2 in |
Details
Material | Steel |
Color | Blue |
Type | Tool Organizer |
Description
Sorting tray makes it easy to quickly access small components and tools for manufacturing and assembly purposes. Tray features 5 moveable divider panels to customize compartments. For use with all wood and wood core workbench tops. Includes all mounting hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 13 15/16 in L, Not Applicable W, 6 1/4 in H, 6 PK (DPB14-7 Div)
- 80/20 Adj Floor Mt Bracket Die Cast Zinc 45S (14009)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269683RD)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- GLOBAL INDUSTRIAL Upright Kit 48inH, Tan (606940TN)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Blue (606957BL)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- BENCHPRO Tool Balancer, 60 W x 8 D x 6 in. H, Gray (TB60)
- Global Industrial Workbench Components