Shop All Air Curtains and Accessories
Global Industrial
60W Air Curtain With Remote Control
Mfr # 246610
Zoro # G008644371
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60 in
- Height 8-5/8 in
- Voltage 120
- Depth 8-1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 246610
- Zoro # G008644371
- UPC # 707022119573
- Country of Origin China
- Category Air Curtains and Accessories
Dimensions
Width | 60 in |
Height | 8-5/8 in |
Depth | 8-1/2 in |
Details
Voltage | 120 |
Color | White |
Description
Includes remote control for ease of use. Oscillating louvers direct airflow. Features 2-speed fan operation, Decibel rating 63db/65db. Air curtain can be mounted above or next to doors using included hardware. Measures 59W x 8-1/2 x 8-5/8H. 5'L power cord with grounded NEMA 5-15 plug. 120V. ETL & cETL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 x 24x 1 Washable Electrostatic Furnace Air Filter (12241.E)
- BELIMO Fire/Smoke Actuator 120V (FSTF120)
- ALL-FILTERS 10X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10201.C 4PK)
- AAF FLANDERS 20x25x2 High Capacity Pleated Air Filter, MERV 8 (80255.022025)
- GLOBAL INDUSTRIAL 48 W Air Curtain With Remote Control (246609)
- GLOBAL INDUSTRIAL 36W Air Curtain With Remote Control (246608)
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- VTS AMERICA INC Global Industrial„¢ Wing Air Curtain Digital Controller, White (1-4-2801-0223)
- Global Industrial Air Curtains and Accessories