Shop All Shelving & Rack Accessories
Global Industrial
60inW x 3-5/8inH Steel Z-Beam, 3800 lbs Capacity Per Pair
Mfr # 23CP60ZB
Zoro # G308612391
product price: $63.69
/pr
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Overall Depth 1/3/2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 23CP60ZB
- Zoro # G308612391
- UPC # 707022081528
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/3/2004 |
Overall Width | 60 in |
Details
Item | Beam |
Decking Material | Steel |
Description
These formed step beams' boltless design allows installation without tools or hardware and adjusts in seconds at 2 increments. They include heavy duty 12-gauge beam connectors equipped with 3 hooks at each end for positive connection. Sold in packages of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- QUANTUM STORAGE SYSTEMS Storage Tote, Gray, Polypropylene, 17-1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 85 in L, 50 PK (30G-514985B)
- ZORO SELECT Workbench Top, Butcher Block, 72x36, Radius (4KYY8)
- GLOBAL INDUSTRIAL 72in Steel Z-Beam (23CP72ZB)
- GLOBAL INDUSTRIAL 96inW x 3-5/8inH Steel Z-Beam, 2150 lbs Capacity Per Pair (23CP96ZB)
- GLOBAL INDUSTRIAL Custom Cut 2-Layer Drawer Liner Kit, Black/Red Foam, 1 Set (534843)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 18W X 72H (23CP1872)
- GLOBAL INDUSTRIAL Aluminum Shelf Clips with Retaining Ring, 4PK (AMA)
- GLOBAL INDUSTRIAL Steel Deck Support 48, 3PK (23CP48D3)
- ECONOCO Faceout 12", Matte, 24PK (RH12/MAB)
- Global Industrial Shelving & Rack Accessories