Shop All Cantilever Racks & Components
Global Industrial
60inW x 12inD Chrome Cantilever Shelf
Mfr # CS1260C
Zoro # G708596383
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Wire Shelf
- Color Silver
- Overall Depth 12
- Assembly Not Required
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # CS1260C
- Zoro # G708596383
- UPC # 707022008013
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Width | 60 in |
Overall Depth | 12 |
Details
Shelving Type | Wire Shelf |
Color | Silver |
Assembly | Not Required |
Material | Steel |
Finish | Chrome |
Description
. Shelves have 1H protective lip. Rail Style edges to help prevent contents from falling off. Shelves adjust easily at 1 increments. Shelf capacity is 40 Lbs. Includes 1 shelf and shelf clips. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 37 in W, 9 1/4 in Silver (19158-25ASC)
- KRUEGER Therma Level Gauge, Tank 43" D, 1.5" NPT (H-1.5-43)
- ALLEGRO INDUSTRIES Storage Cabinet Shelf, Black (29370)
- FLOW WALL Soft Bin 3 Pack Combo, Nylon, Silver (FWS-4812-6SB17)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- Global Industrial Cantilever Racks & Components