Shop All Bollards
Global Industrial
60H Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Yellow
Mfr # 238819YL
Zoro # G208825914
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 in
- Color Yellow
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238819YL
- Zoro # G208825914
- UPC # 707022343640
- Country of Origin China
- Category Bollards
Dimensions
Height | 60 in |
Details
Color | Yellow |
Material | Polyethylene |
Item | Smooth Bollard Sleeve |
Description
These post sleeves are made with high density polyethylene to provide effective use outdoors. Smooth surface exterior measures 60 H and can be trimmed for an exact fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 48" (T820-P-10SR-G-LU)
- INDUSCO Hook, 5/16", Clevis Slip, G70, w/L (47400294)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K81)
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 24 x 5-1/2 (652898G)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 24L, Yellow (670591)
- GLOBAL INDUSTRIAL 42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652900M)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 48ftftH (670579)
- GLOBAL INDUSTRIAL 42 Inch High Round Bollard, Yellow (337328R)
- GLOBAL INDUSTRIAL 36 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238795)
- GEC Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 24inL, Yellow (WB238814)
- Global Industrial Bollards