Shop All Workbenches
Global Industrial
60 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan
Mfr # 606985BTNA
Zoro # G011863332
original price:
$989.99
3% off
new price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Tan
- Depth 36 in
- Height 31-3/4 to 43-3/4 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606985BTNA
- Zoro # G011863332
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 31-3/4 to 43-3/4 in |
Details
Item | Heavy Duty Workbench |
Color | Tan |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed.Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Workbench Top, Steel, 60x24 in., Straight (FKWT6024S)
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- HASTINGS HOME Hastings Home 6-Tier, 24 Pair Shoe Storage Rack (917850MTV)
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 48inW x 30inD (338346BK)
- GLOBAL INDUSTRIAL 96 x 30 Adjustable Height Workbench Square Tube Leg, Maple Square Edge Blue (606988BL)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Shop Top Square Edge, Gray (183164)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- Global Industrial Workbenches