Shop All Workbenches
Global Industrial
60 x 36 Adjustable Height Workbench, Power Apron, Laminate Square Edge Blue
Mfr # 606977BBLA
Zoro # G011863325
original price:
$754.99
7% off
new price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Blue
- Depth 36 in
- Height 31-5/8 to 43-5/8 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606977BBLA
- Zoro # G011863325
- Country of Origin China
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 31-5/8 to 43-5/8 in |
Details
Item | Heavy Duty Workbench |
Color | Blue |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
This long lasting, high quality production workbench comes standard with rugged 2in square, 14 ga tubular steel height adjustable legs. Its legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. This workbench has a 1-5/8in thick high pressure plastic laminate top with standard square edge. The pre-wired power apron includes 1 USB type A/C outlet and 2 duplex 15A/115V regular outlets, circuit breaker and 13ftL quick-disconnect power cord for power tools and other electric equipment. It includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This product is ETL/cETL certified. This product has a limited warranty of 1 year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Stainless Steel BinClip for Stainless Steel LocBoard 3 Pack (67500)
- 80/20 End Cap, For 1515, PK2 (2030-2)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Safety Edge, Drawers & Shelf, Blue (319284BL)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- GLOBAL INDUSTRIAL 72x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue (607002BL)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 60inW x 36inD, Tan (237384LLBTN)
- GLOBAL INDUSTRIAL Bench-In-A-Box Standard Workbench, Plastic Laminate Top, 60Wx30D, Beige (B2334705)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- PRO-LINE Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030P/L14/HDLE)
- Global Industrial Workbenches