Shop All Mobile Workbenches & Workstations
Global Industrial
60 x 30 Mobile Production Workbench, Power Apron, ESD Safety Edge, Tan
Mfr # 253992HBTN
Zoro # G411835489
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 253992HBTN
- Zoro # G411835489
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Global Industrial 60inW x 30inD Mobile Production Workbench - Power Apron - ESD Safety Edge - Tan. Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-1/4in thick static dissipative ESD top with safety radius edge. Mobile work benches are built to last using rugged 2in square x 14 gauge tubular steel legs that are 36inH overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15inD lower shelf with backstop for added storage space. Moves easy on 5in phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma LevelGauge, 36"D, 10.5"Extn, 1.5"NPT (H-1.5-36-10.5)
- STANLEY Stanley FMST14820 Fatmax® 17-1/2" x 14" x 4-1/2" 10 Compartment Professional Organizer (FMST14820)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MT3060-2)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- Global Industrial Mobile Workbenches & Workstations