Shop All Mobile Workbenches & Workstations
Global Industrial
60 x 30 Mobile Fixed Height Flared Leg Workbench, ESD Square Edge Gray
Mfr # 252384A
Zoro # G011835537
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 252384A
- Zoro # G011835537
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Global Industrial™ 60inW x 30inD Mobile Fixed Height Flared Leg Workbench - ESD Square Edge Gray. Easily transport your workbench where you need it. 1-1/4in thick static dissipative ESD top with standard square edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Bradford Steel Bracket, Hammered Gold 2"W x 7"D x 7"H (BKTM02X07X07BRHGO)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Yellow (QED603YL)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- 80/20 4 Hole Corner Bracket, For 1530/1530-LITE (4303)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GARANT Height Adjustable Workstation, 1500 mm Bamboo Worktop (Z9E823 146)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- Global Industrial Mobile Workbenches & Workstations