Shop All Mobile Workbenches & Workstations
Global Industrial
60 x 30 Mobile Fixed Height Flared Leg Workbench, ESD Safety Edge Gray
Mfr # 250222A
Zoro # G411835960
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 250222A
- Zoro # G411835960
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Global Industrial™ 60inW x 30inD Mobile Fixed Height Flared Leg Workbench - ESD Safety Edge Gray. Easily transport your workbench where you need it. 1-1/4in thick static dissipative ESD top with safety radius edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- TENNSCO Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray (R-1048)
- VESTIL Foot Pump Drum Transporter, 1500 lb. (DCR-880-H)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- Global Industrial Mobile Workbenches & Workstations