Shop All Workbenches
Global Industrial
60 x 30 ESD Square Edge 4 Drawer & Cabinet Workbench
Mfr # 651344
Zoro # G011835865
product price: $2,556.99
/ea
Free Shipping & Returns
$2,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 651344
- Zoro # G011835865
- Country of Origin Multiple
- Category Workbenches
Description
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestal and Cabinet can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8inW x 28-1/2inD x 33-1/2inH. Cabinet features Tip-Prevention safety system and include lock with two keys. This 17-3/4inH locking cabinet includes a top 5inH drawer. 4-drawer pedestal includes one 3in, two 5in and one 7inH drawer. Bench top is 1-1/4in thick static dissipative ESD top with standard square edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty. *Footrest not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- AERO MANUFACTURING Premium Table, 60"W X 24"D X 35"H, W/ Adjustable Undershelf (2TG-2460)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket Black (9910081290)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plast, Natural (GBTH5R-SC-N)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- GLOBAL INDUSTRIAL 30W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493594)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Safety Edge, Drawers & Shelf, Blue (319284BL)
- GLOBAL INDUSTRIAL 96 x 36 Production Workbench, Laminate Square Edge, Drawers & Shelf, Blue (319275BL)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Square Edge, Blue (711163)
- Global Industrial Workbenches