Shop All Workbenches
Global Industrial
60 x 30 Adjustable Height Workbench, Power Apron, ESD Safety Edge Tan
Mfr # 607265BTNA
Zoro # G011835599
original price:
$857.99
8% off
new price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Tan
- Depth 30 in
- Height 29-1/4 to 35-1/4 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 607265BTNA
- Zoro # G011835599
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 29-1/4 to 35-1/4 in |
Details
Item | Heavy Duty Workbench |
Color | Tan |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with safety radius edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 60inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee-E, Aluminum, 1.25 in Pipe Size (14G934)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (QGH805MOBGY)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS531)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Square Edge, Drawers & Shelf, Blue (319285BL)
- GLOBAL INDUSTRIAL Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60Wx30D, Blue (B2334696)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Safety Edge, Drawers & Shelf, Blue (319284BL)
- GLOBAL INDUSTRIAL Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60inx30in (606976BL)
- GLOBAL INDUSTRIAL 60 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607682)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3672)
- Global Industrial Workbenches