Shop All Extra Wire Shelves
Global Industrial
60 x 24 Nexelate Silver Epoxy Wire Shelf
Mfr # S2460EP
Zoro # G308826835
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Epoxy
- Finish Nexelate®
- Material Steel
- Opening Depth 24
- Opening Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # S2460EP
- Zoro # G308826835
- UPC # 707022006026
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 24 |
Opening Width | 60 |
Details
Color | Silver Epoxy |
Finish | Nexelate® |
Material | Steel |
Item | Wire Shelf |
Description
Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Includes 1 shelf and 4 shelf clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- ECONOCO Bracket Smooth, 16"L, 1/8" Thick, 25PK (G16)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV501/604)
- CRAWFORD Bracket Storage Adj 2X3X30In (CMPE-6)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- Global Industrial Wire Shelving