Shop All Workbenches
Global Industrial
60 x 24 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan
Mfr # 249187BTNA
Zoro # G711865018
original price:
$750.99
8% off
new price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Tan
- Depth 24 in
- Height 31-3/4 to 43-3/4 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249187BTNA
- Zoro # G711865018
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 31-3/4 to 43-3/4 in |
Details
Item | Heavy Duty Workbench |
Color | Tan |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
Workbench includes a pre-wired power apron to provide a convenient power source for electric equipment. These top quality benches are supported by heavy duty 2in square legs made of 14 gauge tubular steel. Legs are height adjustable at 2in increments making these benches ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL power cord. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Square edges are welded and polished on corners with a #4 brushed finish. Base is finished with scratch resistant powder coating. Quick and easy assembly. 1 Year Limited Warranty. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Maple (33361MAP)
- FLAMBEAU Compartment Box with 21 compartments, Plastic, 3 in H x 18 1/2 in W (6745BF)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 17 3/4 in D (033-95)
- GLOBAL INDUSTRIAL Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Maple Safety Edge (800577)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Birch Square Edge, Gray (318912GY)
- GLOBAL INDUSTRIAL Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60Wx30D, Blue (B2334696)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- GLOBAL INDUSTRIAL 48 x 30 Adj Height Workbench w/Drawer&Riser, Black-Birch Square Edge Top (319074BBK)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- Global Industrial Workbenches