Shop All Air Circulators
Global Industrial
60 Industrial Indoor/ Outdoor Ceiling Fan with 4 Speed Control, 120V, 8,000 CFM
Mfr # 292677
Zoro # G908619745
original price:
$251.99
16% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Color White
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292677
- Zoro # G908619745
- UPC # 707022340038
- Country of Origin China
- Category Air Circulators
Details
Voltage | 120 |
Color | White |
Assembled | No |
Description
Metal construction with aluminum alloy blades finished in white epoxy. 120V permanently sealed ball bearing motor with a 8,000 CFM high rating. 12 down rod with safety cable. Rated for outdoor use for a multitude of applications including poultry, swine, dairy, greenhouse, and factories, effectively circulating air to save you money on heating and cooling bills.UL, cUL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Spark Plug (E5-I-31-1)
- AIR KING Floor Fan, 6 in, Non-Oscillating, 2 Speeds, 120VAC, Tilting Head (9146)
- DAYTON Kit, Cabinet Louver (CL42)
- HONEYWELL HOME RELAY, DPDT, PILOT DUTY, COIL VOLTAGE 24V, T (R8222N1011)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 30 Diameter (795752)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- GLOBAL INDUSTRIAL Air Mover, 2 Speed, 1/2 HP, 2200 CFM (641763)
- GLOBAL INDUSTRIAL 6ft Large Mobile Industrial Cooling Fan, 40,000 CFM, 120V (604140)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- Global Industrial Air Circulators