Shop All Ceiling Fans
Global Industrial
60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White
Mfr # 293104
Zoro # G108641119
original price:
$215.99
14% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13-5/8
- Voltage 120
- Fan Blade Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293104
- Zoro # G108641119
- UPC # 707022464673
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13-5/8 |
Details
Voltage | 120 |
Fan Blade Color | White |
Description
Provide cool air circulation from above with the Global Industrial 56 Industrial Ceiling Fan. It is suitable for warehouses, workshops, and office spaces. This industrial fan is designed to operate at 4 different speeds, offering degrees of low to high circulation depending on how much air force your environment needs. Permanently scaled ball bearing motor provides up to 9150 CFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYT7)
- NORDFAB Round Reducer, 16 in x 14 in Duct Dia, Galvanized Steel, 20 GA, 8" L (8040025948)
- SUNTOP 4 Ft White Opal Ridge Cap, 5PK (193385)
- HONEYWELL Gas/Air Pressure Switch, 0.4" to 5" WC (C6097A3004)
- GLOBAL INDUSTRIAL 72 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293047)
- GLOBAL INDUSTRIAL 16ft HVLS Ceiling Fan, BLDC Motor, 199680 CFM, 208/240V (293044)
- GLOBAL INDUSTRIAL 108 Industrial Ceiling Fan, 6 Speed with Control, Matte Black (293049)
- GLOBAL INDUSTRIAL 96 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293048)
- GLOBAL INDUSTRIAL 12ft HVLS Ceiling Fan, BLDC Motor, 165600 CFM, 208/240V (293042)
- GLOBAL INDUSTRIAL 56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White (293103)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- Global Industrial Ceiling Fans