Shop All Room Dividers
Global Industrial
60-1/4W x 72H Office Partition Panel with Partial Window, Gray
Mfr # 694665WGY
Zoro # G808613003
product price: $523.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Height (In.) 72 in
- Overall Depth 1/3/2004
- Carrel Material Steel
- Carrel Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694665WGY
- Zoro # G808613003
- UPC # 707022311786
- Country of Origin Viet Nam
- Category Room Dividers
Dimensions
Height (In.) | 72 in |
Overall Depth | 1/3/2004 |
Overall Width | 60-1/4 in |
Details
Carrel Material | Steel |
Carrel Color | Gray |
Description
Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors sold separately to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. This will allow you to personally design your offices based on your individual needs, leading to increased productivity and efficiency within your office. Panel Only - Brackets & Connectors Sold Separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- VULCAN HART Thermostat Knob and Screw Kit (00-913153)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Large (QI003013.L)
- GLOBAL INDUSTRIAL Clear Mobile Divider, Acrylic, 30W x 75H (695869)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- GLOBAL INDUSTRIAL 48-1/4W x 96H Freestanding Office Partition Panel, Blue (695789FBL)
- GLOBAL INDUSTRIAL 8inH T-Leg Bracket for Office Partition Panels, Black (238CP89)
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- GLOBAL INDUSTRIAL Office Partition Panel, 36-1/4W x 60H, Tan (238635TN)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' w/ Window Ocean Fabric (1859331)
- Global Industrial Room Dividers