Shop All Box Lockers
Global Industrial
6-Tier 6 Door Box Locker, 12W x 18D x 12H, Blue, Assembled
Mfr # 269696BL
Zoro # G108826066
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Depth 18
- Overall Height 78 in
- Color Blue
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 269696BL
- Zoro # G108826066
- UPC # 707022337694
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 |
Overall Height | 78 in |
Details
Color | Blue |
Locker Material | Steel |
Description
These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable friction latch and hasp closure. Louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. Includes blank number plates. Assembled lockers are not returnable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- TREGASKISS Anti-Spatter Liquid, 5-Gallon (TG-101-55)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- ECONOCO Double Slotted Standard 72"H, Silver, 10PK (SS22/72)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 18 Door, Unassembled, Gray (269691GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 15D x 12H, Gray, Assembled (652971GY)
- GLOBAL INDUSTRIAL 4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Unassembled (493459GY)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 12D x 18H, Gray, Assembled (493482GY)
- GLOBAL INDUSTRIAL 8 Doors Tablet & Cell Phone Locker, Keyed Lock & Hasp and Master Door Open (493330BK)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Blue (269690BL)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Sand (BS6-121812-CSD)
- Global Industrial Box Lockers