Shop All Box Lockers
Global Industrial
6-Tier 6 Door Box Locker, 12W x 15D x 12H, Blue, Assembled
Mfr # 652156BL
Zoro # G108826035
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Depth 15
- Overall Height 78 in
- Color Blue
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652156BL
- Zoro # G108826035
- UPC # 707022331876
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 15 |
Overall Height | 78 in |
Details
Color | Blue |
Locker Material | Steel |
Description
These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable friction latch and hasp closure. Louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Red (QUS210RD)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 46 1/2 in H x 44 in W, 4 Shelves, Gray (1504-95)
- 80/20 Bondhus Metric Ball End L-Wrench Set (65-6106)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Yellow, 8 PK (K-QSB207YL-8)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Tan (269690TN)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 12D x 12H, Blue, Assembled (652154BL)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 15D x 18H, Gray, Unassembled (493458GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Gray, Assembled (269696GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 18 Door, Unassembled, Gray (269691GY)
- TOT MATE Wall Cubbie Storage ReadyToAssemble (TM2410R.S2222)
- Global Industrial Box Lockers