Shop All Box Lockers
Global Industrial
6-Tier 18 Door Ventilated Locker, 12Wx18Dx12H, Assembled
Mfr # 493257GY
Zoro # G008826913
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18
- Overall Height 78 in
- Color Dark Gray
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493257GY
- Zoro # G008826913
- UPC # 707022331685
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 |
Overall Height | 78 in |
Details
Color | Dark Gray |
Locker Material | Steel |
Description
Ventilated lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Recessed handle and finger-lift control creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures. Legs add 6 to overall height.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3646AA3B1P)
- DURHAM MFG Compartment Box with 13 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP13-CLEAR)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 15D x 12H, Gray, Assembled (652971GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 18 Door, Ready To Assemble, Gray (652055GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Blue, Assembled (269696BL)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x15x12, 6 Door, Unassembled, Blue (652056BL)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 18 Door, Unassembled, Blue (269691BL)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-K-MB)
- Global Industrial Box Lockers