Shop All Box Lockers
Global Industrial
6-Tier 18 Door Box Locker, 12W x 12D x 12H, Gray, Assembled
Mfr # 652155GY
Zoro # G108826103
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 12
- Overall Height 78 in
- Color Gray
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652155GY
- Zoro # G108826103
- UPC # 707022334075
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 |
Overall Height | 78 in |
Details
Color | Gray |
Locker Material | Steel |
Description
These lockers feature 16-gauge steel doors, a 5-knuckle security hinge, and a welded reinforced frame-and-door for maximum security. The six tier lockers feature a friction latch compatible a padlock and hasp closure, louvers to promote ventilation and 6 high legs to add height. Their durable, attractive powder coat finish and finished sides are easy to clean and don't need decorative end panels. Four-foot plates are included in 1-wide and 3-wide lockers and foot plates bolt to the outside of the locker leg supports and can be anchored to the floor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Parts Cabinet, 5 Compartment, Porsche Red (932-001)
- 80/20 Dbl Pivot Assembly, 180 Deg W/L-Handles (40-4453-BLACK)
- MADESMART Interlocking Bins Gr 8Pc (59601)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Silver DL Style Shelf , 2PK (DL419N.SIL)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Blue, Assembled (269696BL)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 15D x 18H, Gray, Unassembled (493458GY)
- GLOBAL INDUSTRIAL 8 Doors Tablet & Cell Phone Locker, Keyed Lock & Hasp and Master Door Open (493330BK)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 12D x 12H, Blue, Assembled (652154BL)
- GLOBAL INDUSTRIAL 16 Person Box Locker, 12W x 18D x 12H, Gray, Assembled (238235GY)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6PT)
- Global Industrial Box Lockers