Shop All General Purpose Metal Shelving
Global Industrial
6 Shelf, 20 Ga Open Steel Shelving Unit, 36inW x 30inD x 85inH, Gray
Mfr # 234268A
Zoro # G811863259
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 234268A
- Zoro # G811863259
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Quickly assembled. Customized to your special needs at no extra cost. These heavy duty steel shelving units have been engineered to adapt to your storage requirements. Ideal for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1in centers. Rib-reinforced 14-gauge 1in x 2in steel posts. Phosphatized to prevent corrosion, give maximum paint adhesion. Finished in long lasting gray baked-on enamel. See Right for extra shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- LEWISBINS Divider Box, Blue, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Blue)
- KRUEGER Therma Level Gauge, Tank 47", 2"NPT (H-2-47-S1)
- KRAFT TOOL Large Bucket Bag (WL104)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray (236646)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- LOZIER 1 in. H X 48 in. W X 16 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL416N.W08)
- Global Industrial General Purpose Metal Shelving