Shop All General Purpose Metal Shelving
Global Industrial
6 Shelf, 18 Ga Open Steel Shelving Unit, 48inW x 24inD x 85inH, Gray
Mfr # 562204A
Zoro # G911863807
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 562204A
- Zoro # G911863807
- UPC # 707022015394
- Country of Origin China
- Category General Purpose Metal Shelving
Description
These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel. See Right for extra shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6.75" Divider for Azar Bin Displays, PK12 (55DIV)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- TENNSCO Decking, Particle Board, 48 in W, 18 in D, natural, Unfinished Finish (PB-4818)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- Global Industrial General Purpose Metal Shelving