Shop All General Purpose Metal Shelving
Global Industrial
6 Shelf, 18 Ga Open Steel Shelving Unit, 36inW x 30inD x 85inH, Gray
Mfr # 562201A
Zoro # G911864002
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 562201A
- Zoro # G911864002
- Country of Origin China
- Category General Purpose Metal Shelving
Description
These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel. See Right for extra shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 4 in H x 12 1/4 in D (002-95)
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- ZORO SELECT Shelf Liner 60"x18", Clear, 4PK (5GRF7)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 72inH, Gray (236610)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 96H, 6 Shelves, No Deck (790CP31)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- Global Industrial General Purpose Metal Shelving