Shop All Mailer Envelopes
Global Industrial
#6 Self Seal Poly Mailers, 14W x 17L, White, 500PK
Mfr # 412541
Zoro # G708610409
product price: $83.95
/pk 500, $0.17/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14 in
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412541
- Zoro # G708610409
- UPC # 707022437271
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 14 in |
Length | 17 in |
Details
Item | Poly Mailers |
Color | White |
Description
A cost effective option, these poly mailers require less postage than standard boxes. The peel and stick lip saves valuable insertion and fastening time. The high strength seams keep contents intact. The outer surface of the mailer is white and the inner lining is silver. They are sold in quantities of 500. The dimensions provided are the inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 800/Pack (PNP2430)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200R)
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- SPEEDYJIG Monkey Fist Jig & Kit, Includes Cord & Buckles (SJ-MF-STD)
- GLOBAL INDUSTRIAL #3 Self Seal Poly Mailers, 10W x 13L, White, 1000PK (412539)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- GLOBAL INDUSTRIAL Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK (412579)
- GLOBAL INDUSTRIAL #00 Bubble Lined Poly Mailers, 5W x 10L, White, 250PK (412517)
- GLOBAL INDUSTRIAL Document Shipping Envelopes, 6-1/2L x 10W, Clear, 1000PK (412404)
- GLOBAL INDUSTRIAL #0 Self Seal Bubble Mailers, 6-1/2W x 10L, Gold, 250PK (412528)
- BETTER OFFICE PRODUCTS Kraft Mini Envelopes, Strong 35 lb. Paper, Pointed Flap, 100PK (64513)
- Global Industrial Mail Supplies