Shop All Plate Casters
Global Industrial
6 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 lb. Capacity
Mfr # 601120
Zoro # G408620418
original price:
$53.45
5% off
new price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Polyurethane
- Wheel Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601120
- Zoro # G408620418
- UPC # 707022369657
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 2 |
Details
Caster Wheel/Tread Material | Polyurethane |
Description
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. Features slotted bolt holes that help align screws to mounting surface. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- DAYTON Wire Rope Thimble, 1/2 In, Steel, PK25 (2VKL5)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- ALL-SOURCE 14 In. Hook-to-Hook Black Rubber Tarp Strap (574257)
- GLOBAL INDUSTRIAL 8 Full Pneumatic Wheel, Swivel Plate Caster, 300 lb. Capacity (748042)
- GLOBAL INDUSTRIAL Replacement Caster Kit for Gantry Cranes, 4PK (293210)
- GLOBAL INDUSTRIAL Replacement 8 Caster Kit for Plastic Service Carts - Pneumatic, 2 Swivel & 2 Rigid (498527)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- GLOBAL INDUSTRIAL 5 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (601110)
- GLOBAL INDUSTRIAL 3 Replacement Casters for Global Hardwood Dolly, 1000 Lb. Cap., 4PK (251444)
- RICHELIEU HARDWARE Industrial Black General-Duty Rubber Caster, Swivel with Brake, with Plate, Black (F25426)
- Global Industrial Casters