Shop All Shipping Cartons
Global Industrial
6 Panel Shipping Crate w/ Lid & Pallet, 60L x 60W x 48H
Mfr # B2352206
Zoro # G908611879
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Color Brown
- Width 60 in
- Height 48 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2352206
- Zoro # G908611879
- UPC # 707022433440
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 60 in |
Height | 48 in |
Length | 60 in |
Details
Color | Brown |
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Ship-LiteĀ® Flat Envelopes, 6"W x 9"L, White, 100/Pack (SLF0609WH)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN630)
- GHENT Message Center 48"H x 72"W, Silver (PAK9)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 23-1/4L x 19-1/4W x 19-1/2H (B2352226)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 48W x 48H (B2352209)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 17-1/4L x 17-1/4W x 17-1/2H (B2352228)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid, 47-5/16L x 29-1/4W x 29-1/2H (B2352217)
- GLOBAL INDUSTRIAL 4 Panel Shipping Crate w/ Lid, 23-1/4L x 19-1/4W x 19-1/2H (B2352227)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4L x 47-1/4W x 42-1/2H (B2352211)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 10 In. D (11A711)
- Global Industrial Shipping & Moving Boxes