Shop All Bench Vises
Global Industrial
6 Jaw Width 3 Throat Depth General Purpose Bench Vise W/ Swivel Base
Mfr # 534516
Zoro # G508620288
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bench Vise
- Height 8.4 in
- Length 16.6 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 534516
- Zoro # G508620288
- UPC # 707022341189
- Country of Origin India
- Category Bench Vises
Dimensions
Height | 8.4 in |
Length | 16.6 in |
Width | 8 in |
Details
Type | Bench Vise |
Description
Made from high strength steel. Double lock down swivel base. Large anvil work surface. Grooved steel jaw inserts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3136)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 13 in L (J07569)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- GLOBAL INDUSTRIAL Bench Chain Vise, 1/2, 6 Pipe Capacity (604074)
- GLOBAL INDUSTRIAL 4 Jaw Width 2-1/4 Throat Depth General Purpose Bench Vise W/ Swivel Base (534515)
- WILTON 28845 650P, Multi-Purpose Bench Vise, 6-1/2in Jaw Width, 6-1/4in Jaw Opening, 360 Degrees Rotating (28845-WILTON)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 180 mm (PRMPLSB-180)
- IRWIN Vise Grip 11R 11 Inch / 275 mm Locking Clamp With Regular Tips (VG11R)
- PROSKIT Vise, 1.57" Max Opening (900-049)
- KANCA Finemechanics Vise 50 mm (FM-50)
- Global Industrial Bench Vises