Shop All Shelving & Rack Accessories
Global Industrial
6' High Angle Post, Gray, 4PK
Mfr # 790CP116
Zoro # G508612382
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Overall Depth 1/1/2002
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 790CP116
- Zoro # G508612382
- UPC # 707022011990
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/1/2002 |
Overall Height | 72 in |
Details
Item | Post |
Decking Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Punched on 1-1/2 centers for easy beam adjustment. 14 gauge steel construction. Keyhold openings allow single and double rivet boltless shelving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- PRIMELINE TOOLS Bi-fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7192)
- LOWELL Remote Power Control 20A (RPC-20-HW)
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 18W X 72H (23CP1872)
- GLOBAL INDUSTRIAL Custom Cut 2-Layer Drawer Liner Kit, Blue/Yellow Foam, 1 Set (534844)
- GLOBAL INDUSTRIAL Drawer Mat for 36Wx24D Modular Drawer Cabinet (298458)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Walnut 18"x60 Ft., PK6 (60F-C9A036-06)
- Global Industrial Shelving & Rack Accessories