Shop All Picnic Tables
Global Industrial
6' Folding Plastic Picnic Table, Green
Mfr # 695769GN
Zoro # G908591843
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Tabletop Material Plastic
- Overall Width 53 in
- Overall Height 29 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695769GN
- Zoro # G908591843
- UPC # 707022465144
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 53 in |
Overall Height | 29 in |
Details
Item | Folding Table |
Shape | Rectangular |
Tabletop Material | Plastic |
Color | Green |
Assembled/Unassembled | Unassembled |
Description
All in one foldable picnic table and bench set is perfect if you need a lightweight, easy to clean outdoor table. Made with high density polyethylene, the tabletop is UV protected and is stain and water resistant. Rust resistant power coated steel frame is built to fold flat for easy set up and storage. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2 diameter. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- OREGON Sharpening Stones, 5/32", PK3 (28840)
- AIC REPLACEMENT PARTS 6 Edger Blade Fits Troy-Bilt TB554 TEB515 781-0748 781-0748-0637 40-009 (LAF50-0004_x6)
- DARE PRODUCTS 10Pk Blk Fenc Insulator (3359-10)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Charcoal (695769CH)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Blue (695485KBL)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Black (277151KBK)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Blue (277152BL)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- GLOBAL EQUIPMENT 46" Square In-Ground Mount Outdoor Steel Picnic Table, Expanded Metal, Blue (695293BL)
- Global Industrial Picnic Tables