Shop All Picnic Tables
Global Industrial
6' Folding Plastic Picnic Table, Charcoal
Mfr # 695769CH
Zoro # G508620653
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Tabletop Material Plastic
- Overall Width 53 in
- Overall Height 29 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695769CH
- Zoro # G508620653
- UPC # 707022464611
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 53 in |
Overall Height | 29 in |
Details
Item | Folding Table |
Shape | Rectangular |
Tabletop Material | Plastic |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Made with high density polyethylene, the tabletop is UV protected and is stain and water resistant. Rust resistant power coated steel frame is built to fold flat for easy set up and storage. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2 diameter. All in one foldable picnic table and bench set is perfect if you need a lightweight, easy to clean outdoor table. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness Rt Mn Amtr (725-04334)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only) (DCED472B)
- LIPPERT COMPONENTS Lippert 759517 Power 12V Universal Hardware Standard - 63", Black (759517)
- BIRD-B-GONE BIRD SPIKE 5"" S STEEL (MM2001-5/6)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Black (277151KBK)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Black (262078BK)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUW1)
- Global Industrial Outdoor Tables