Shop All Plate Casters
Global Industrial
6 Caster Set for Job Site Boxes, HD Polypropylene, 2 Rigid/2 Swivel
Mfr # 133728
Zoro # G108622446
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Hd Polypropylene
- Overall Height 6 in
- Wheel Width 2
- Color Silver
- Application Global Industrial™ & Knaack Jobsite Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 133728
- Zoro # G108622446
- UPC # 707022490740
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6 in |
Wheel Width | 2 |
Details
Caster Wheel/Tread Material | Hd Polypropylene |
Color | Silver |
Application | Global Industrial™ & Knaack Jobsite Boxes |
Description
6 Caster Set with Brakes holds up to 2,600-pounds of weight for reliable service. Compatible with all Knaack jobsite storage models and Global Industrial models 133730, 133724, 133723, and 133722.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF57)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 54 In (AC5436)
- REED 30IN MANHOLE COVER HOOK 02302 (MH30)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 lb. Capacity (601120)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- GLOBAL INDUSTRIAL Full Pneumatic Caster Kit 2 Swivel, 2 Rigid, 8 x 2.80 (500CP41)
- GLOBAL INDUSTRIAL 6 Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 8 x 2 (232CP14)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 5 x 1-1/2 (232CP3)
- RUBBERMAID COMMERCIAL Quiet Swivel Caster, 350lb., 5" Wheel Dia. (1874659)
- Global Industrial Casters