Shop All Automotive Fans
Global Industrial
6 Bolt On Vehicle Fan, 294 CFM, 12V, 2 Speed
Mfr # 800508
Zoro # G008661286
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 12
- Guard Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 800508
- Zoro # G008661286
- UPC # 707022481168
- Country of Origin China
- Category Automotive Fans
Details
Fan Voltage | 12 |
Guard Material | Steel |
Fan Item | Forklift Fan |
Description
Improve airflow and make your ride more comfortable with the 12-volt Global Industrial; 6 Bolt On Vehicle Fan. This fan is designed for use on forklifts or vehicles and plugs directly into the lighter socket. Made of durable steel construction, with an attractive chrome finish, this fan measures 6 in diameter and mounts permanently to any dash or side panel, making it the perfect addition to any forklift setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Transmission Fluid, Mercon V, 55 Gal (VV326)
- CAMCO 1/2IN BACK-FLOW PREVENTER SKINPACK, LLC (23303)
- GROTE Reflector, Red, Rectangular, 3-13/16" dia. (41152)
- TIMKEN Timken Seal, 710119 (710119)
- GPD Electric Cooling Fan Motor, 630010 (630010)
- TYC PRODUCTS Tyc Engine Cooling Fan Motor, 630700 (630700)
- MARADYNE Bolt-On Fan, 2.7A, Blk Painted Steel, 12VDC (F-4670176)
- MARADYNE Bolt-On Fan, 1.3A, ChromePlatedSteel, 24VDC (F-300024)
- MARADYNE Compact Bolt-On Fan, 140/210 cfm, 12VDC (F-100012)
- MARADYNE Bolt-On Fan, 1.4A, ChromePlatedSteel, 24VDC (F-920624)
- APDI Cooling Fan Assembly, 6010337 (6010337)
- Global Industrial Automotive Fans