Shop All Outdoor Benches
Global Industrial
6' Aluminum Park Bench, Black
Mfr # 436977BK
Zoro # G508611453
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 16-1/2 in
- Color Black
- Width (In.) 22 in
- Length 73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436977BK
- Zoro # G508611453
- UPC # 707022469609
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 16-1/2 in |
Width (In.) | 22 in |
Length | 73 in |
Details
Item | Flat Bench |
Material | Aluminum |
Color | Black |
Assembly | Required |
Description
Ideal for train stations, park facilities, shopping areas, and other areas where spaces for public seating are needed. Benches are made using rustproof, lightweight aluminum materials with a protective powder coating. Durable black powder coat finish for rust-prevention and resilience against the elements. Pre-drilled mounting holes allow the option to mount to any surface. Easy assembly, assembly hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 302-460 Toothed Blade For John Deere Srx895 Series Riding Mowers And Lt133 M84472, M82408 (362-460)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 32 in Blade Width (PRO32 2PK)
- KOHLER Cover Inner (24 096 01-S)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U478)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Slat Park Bench without Back, Black (262112BK)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black (262075BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Red (262077RD)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- Global Industrial Outdoor Benches