Shop All Clocks
Global Industrial
6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display
Mfr # 695464
Zoro # G408620647
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 6-1/4 in
- Height 3-3/4 in
- Depth 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695464
- Zoro # G408620647
- UPC # 707022325738
- Country of Origin China
- Category Clocks
Dimensions
Width | 6-1/4 in |
Height | 3-3/4 in |
Depth | 1-3/4 in |
Details
Item | Alarm Clock |
Shape | Rectangular |
Description
Large, easy to read display. Indoor Temperature and Humidity Display. Dual Alarms for two separate wake times. Requires 3 AA Batteries included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Spring Kit for 1255,1256,1255-1 Series (11255000001)
- HON Task Chair, Black (HONCMY1AACCF10)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- GLOBAL INDUSTRIAL 20 Wall Clock, Aluminum Frame (695321)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, White (695323)
- GLOBAL INDUSTRIAL 4ftft LED Digital Clock, 6in Power Cord with USB (282487)
- INFINITY INSTRUMENTS Finial Wall Clock (20308BK-4551)
- Global Industrial Clocks