Shop All Forklift Accessories
Global Industrial
5inW x 96inL Forklift Fork Tine Extension
Mfr # 241679
Zoro # G708826145
product price: $460.99
/pr
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Assembled Yes
- Weight 166 (Pair)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241679
- Zoro # G708826145
- UPC # 707022006989
- Country of Origin China
- Category Forklift Accessories
Details
Material | Steel |
Color | Yellow |
Assembled | Yes |
Weight | 166 (Pair) |
Description
Heavy duty steel construction with welded safety heel restraint. Fork extensions affect truck capacity. Refer to your lift truck manufacturer for a derated capacity. Durable powder coat Safety Yellow finish. 2 maximum fork thickness. Sold in pairs.Note:
- Extension width is 1-1/8 greater than fork widthOSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachmentsFork extensions may not exceed fork length by more than 50%
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- ZORO SELECT Pulley, Fixed Eye, 1.5in (4PB91)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- GLOBAL INDUSTRIAL LED Forklift Safety Spotlight, Blue (988717)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- GLOBAL INDUSTRIAL Forklift Anti-Blind Spot Mirror w/ Magnetic Mount, 9L (800497)
- GLOBAL INDUSTRIAL Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- GLOBAL INDUSTRIAL Stationary Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217)
- GLOBAL INDUSTRIAL Side-Mount LED Forklift Red Zone Pedestrian Safety Warning Light (988954)
- WRIGHT BUMP-RELEASE HOPPER 2 CU YD Heavy Bump-Release Gray (20099BR)
- Global Industrial Forklifts & Attachments